Irwin
Filter Options
Categories
tools & metrology (155)
machining, cutting & drilling (54)
maintenance & repairs (1)
1Brand
irwin
(210)
209 Product(s) with 210 variant(s):
IRWIN JUNIOR HACKSAW
- irwin:10504409
- rubix:9480706
- ean:5706915044096
- In stock: Next day delivery
- Length:150 mm
- Material:metal
- Type:hacksaw
£ 9.93 excl. VAT
/ Each
IRWIN QUICK-GRIP BAR CLAMP 152MM/6IN 506QC
- irwin:T506QCEL7
- rubix:016371
- ean:5706915000061
- In stock: Next day delivery
- Clamping:150 mm
£ 26.65 excl. VAT
/ Each
IRWIN T HANDLE HEX KEY SET 2 - 10MM SET OF 8
- irwin:T10771
- rubix:2518164
- ean:7897095029299
- In stock: Next day delivery
- Number of elements:8
- Imprint:hex / allen
£ 42.11 excl. VAT
/ Each
IRWIN VISE GRIP PRO-PLIERS 3 PIECE SET
- irwin:10505483
- rubix:2001656
- ean:5706915054835
- In stock: Next day delivery
- Number of elements:3
- Type:pro-pliers
£ 47.36 excl. VAT
/ Each
IRWIN RECORD LEADER 350 SERIES STILLSON 10 INCH
- irwin:T35010
- rubix:012102
- ean:0734442112563
- In stock: Next day delivery
- Opening:38 mm
- Length:250 mm
£ 35.64 excl. VAT
/ Each
IRWIN PLASTIC PIPE CUTTER 45MM 10507485
- irwin:10507485
- rubix:2001604
- ean:5706915074857
- In stock: Next day delivery
- Capacity:45 mm
- Tube material:pvc
£ 51.40 excl. VAT
/ Each
IRWIN VISE GRIP VDE PLIERS 3 PIECE SET
- irwin:10505519
- rubix:2001667
- ean:5706915055191
- In stock: Next day delivery
- Number of elements:3
- Type:1000v insulated
£ 57.86 excl. VAT
/ Each
IRWIN MINI QUICK GRIP 300MM T5412EL7
- irwin:T5412EL7
- rubix:2000729
- ean:5715110790622
- In stock: Next day delivery
- Clamping:300 mm
£ 11.59 excl. VAT
/ Each
IRWIN PLASTIC PIPE CUTTER 26MM
- irwin:T850026
- rubix:1583056
- ean:0686182000221
- In stock: Next day delivery
- Capacity:26 mm
- Tube material:plastic
£ 24.92 excl. VAT
/ Each
IRWIN VISE GRIP LOCKING PLIERS 7WR 175MM
- irwin:T0702EL4
- rubix:213164
- ean:0038548007038
- In stock: Next day delivery
- Nose shape:curved
- Clamping capacity:38 mm
- Length:175 mm
£ 19.95 excl. VAT
/ Each
IRWIN JACK JABSAW
- irwin:10505705
- rubix:1260461
- ean:5706915057058
- In stock: Next day delivery
- Length:165 mm
- Material:steel (blade)
- Type:compass saw
£ 14.59 excl. VAT
/ Each
IRWIN QUICK-GRIP BAR CLAMP 305MM/12IN 512QC T512QCEL7
- irwin:T512QCEL7
- rubix:016372
- ean:5706915000078
- In stock: Next day delivery
- Clamping:300 mm
£ 29.84 excl. VAT
/ Each
IRWIN VISE GRIP LOCKING PLIERS 10WR 250MM
- irwin:T0502EL4
- rubix:213165
- ean:0038548000510
- In stock: Next day delivery
- Nose shape:curved
- Clamping capacity:48 mm
- Length:250 mm
£ 22.63 excl. VAT
/ Each
IRWIN VISE GRIP LONG NOSE PLIERS 150MM MP213169
- irwin:T1402EL4
- rubix:4531560
- ean:0038548001432
- In stock: Next day delivery
- Nose shape:long
- Clamping capacity:51 mm
- Length:150 mm
£ 23.97 excl. VAT
/ Each
IRWIN VISE GRIP LOCKING PLIERS 10R 250MM
- irwin:T0102EL4
- rubix:213167
- ean:0038548001067
- In stock: Next day delivery
- Nose shape:straight
- Clamping capacity:48 mm
- Length:250 mm
£ 23.66 excl. VAT
/ Each
IRWIN MINI QUICK GRIP 150MM T546EL7
- irwin:T546EL7
- rubix:2000728
- ean:5715110790585
- In stock: Next day delivery
- Clamping:150 mm
£ 7.89 excl. VAT
/ Each
IRWIN QUICK GRIP 1 SPRING CLAMP
- irwin:T58100EL7
- rubix:2524716
- ean:0038548581019
- In stock: Next day delivery
- Clamping:25 mm
£ 3.83 excl. VAT
/ Each
IRWIN QUICK GRIP XP 50 INCH / 1250MM
- irwin:10505947
- rubix:1200342
- ean:5706915059472
- In stock: Next day delivery
- Clamping:1250 mm
£ 69.84 excl. VAT
/ Each
IRWIN VISE GRIP LOCKING PLIERS 9LN 225MM
- irwin:T1502EL4
- rubix:213170
- ean:0038548001517
- In stock: Next day delivery
- Nose shape:long
- Clamping capacity:70 mm
- Length:225 mm
£ 25.84 excl. VAT
/ Each
IRWIN QUICK GRIP XP 6 INCH / 150MM
- irwin:10505942
- rubix:1200337
- ean:5706915059427
- In stock: Next day delivery
- Clamping:150 mm
£ 30.69 excl. VAT
/ Each
IRWIN AVIATION SNIP STRAIGHT CUT
- irwin:10504311N
- rubix:1260471
- ean:5706915043112
- In stock: Next day delivery
- Cutting capacity:1.19 mm
- Length:250 mm
£ 21.64 excl. VAT
/ Each
IRWIN 6X BLUE GROOVE AUGER 18MM X 4 INCH
- irwin:1921992
- rubix:2535891
- ean:5706919219926
- In stock: Next day delivery
- Total length:100 mm
- Drilling diameter:18 mm
- Body material:steel
£ 8.21 excl. VAT
/ Each
IRWIN MARPLES M373/S6 CHISEL SET
- irwin:TM373S6
- rubix:213963
- ean:0734442198987
- In stock: Next day delivery
- Number of elements:6
£ 165.59 excl. VAT
/ Each
IRWIN VISE GRIP LOCKING PLIERS 4WR 100MM
- irwin:T1002EL4
- rubix:213162
- ean:0038548001098
- In stock: Next day delivery
- Nose shape:curved
- Clamping capacity:25 mm
- Length:100 mm
£ 16.78 excl. VAT
/ Each
24 items of 209























