ROHM 111595 DRILLING MACHINE VICE BOF-2 728-02

Drilling Machine Vice

See technical information
References
Röhm:111595
Rubix:80139599
EAN:4019208039428
brand logo
Technical specifications
Width of jaws110 mm
Clamping diameter130 mm
Width72.5 mm
See all Specifications

Product details : ROHM 111595 DRILLING MACHINE VICE BOF-2 728-02


Applications

For Securely Clamping Workpieces On Drills and Measuring Machines.

Technical specifications


Attributes
Width of jaws110 mm
Clamping diameter130 mm
Width72.5 mm
Weight9.5 kg
Length470 mm
Height of jaws32 mm
Total height72.5 mm
Show UNSPSC/ECL@SS
£ 437.25 excl. VAT
/ Each
£ 524.70 incl. VAT
  • Usually arrives within 14 working days