References
SMC:EVM830-F01-00
Rubix:108A3770
Manufacturer :00123108
Documents
Product details : SMC EVM830-F01-00 3 PORT MECHANICAL VALVE
The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 18mm².
Strengths
Fluid: air
Operating pressure: -100kPa to 1.0MPa
Effective area (Cv): 6mm 2 (0.33)
Ambient and fluid temperature: -5° to 60°C (no freezing)
Port size (nominal size): 1/8 (6A)
European threads G(PF)
Technical specifications
Attributes
| Type | mechanical valve |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 53.46 excl. VAT
/ Each
£ 64.15 incl. VAT
- Delivery usually within ( 27 ) days
