SMC VM131F-04-33R 3 PORT MECHANICAL VALVE

Mechanical Valve

See technical informationSee documents

References

SMC:VM131F-04-33R
Rubix:392A5167
Manufacturer :01888904
EAN:3618036578195
brand logo

Technical specifications

Typemechanical valve
Number of Ports3

Documents

Product details : SMC VM131F-04-33R 3 PORT MECHANICAL VALVE


We have upgraded our long life 2/3 port mechanical valve, VM 100/200 Series that has been redesigned with simplicity in mind. Brighter in appearance, the VM100/200 can withstand harsh operating conditions, demonstrating an ongoing commitment to refine our products. The series' lightweight and compact design, delivers both cost and space savings. It has four mounting variations, two piping options and several types of actuators that can be easily interchanged and/or replaced. Visual control has been simplified thanks to colourful push button and twist selector options; plus a small, visual indicator on the VM100 bottom ported model also makes maintenance checks easier to perform. Suitable for a wide range of applications, including vacuum, the VM 100/200 is ideal for pneumatic control panels and confirming the position of a workpiece using a pneumatic signal.

Technical specifications


Attributes
Typemechanical valve
Number of Ports3
£ 35.38 excl. VAT
/ Each
£ 42.46 incl. VAT
  • Delivery usually within ( 8 ) days