BURKERT 125302 SOLENOID VALVE 24V
TYP 6013 2/2-way solenoid valve, direct-acting
See technical informationReferences
Bürkert:125302
Rubix:223A9812
Manufacturer :125302
Product details : BURKERT 125302 SOLENOID VALVE 24V
The valve 6013 is a direct-acting lift armature valve. To increase pressure and leakage safety, the plug and core guide tube are welded together. Different sealing material combinations are available depending on the application. A Bürkert-specific flange variant (SFB) enables space-saving ganging of valves on a multi-connection plate. Kick and Drop coils are available to reduce electrical power consumption during operation.
Strengths
Direct-acting and compact valve up to nominal size DN 6,0; Vibration-resistant, screw-fastened coil system; Increased leakage safety due to welded core guide tube; Explosion-proof versions; Energy-saving pulse versions
Technical specifications
Attributes
| Type | 6013 |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 84.65 excl. VAT
/ Each
£ 101.58 incl. VAT
- Usually arrives within 14 working days


