SMC VHS40-F04A-S PRESSURE RELIEF 3 PORT VALVE


Mechanical Valves / Hand Valves

References
smc:VHS40-F04A-S
rubix:112A5844
manufacturer :01021918
Mechanical Valves / Hand Valves
brand logo
Technical specifications
TypeVHS
Type of couplingF (G)

Product details : SMC VHS40-F04A-S PRESSURE RELIEF 3 PORT VALVE


Pressure relief 3 port valve with locking holes
Modular connection type for connecting to FRL units
Energy saving: zero air bleeding during switching the handle
Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
With built-in silencer for EXH port as an option.
•Modular connection type for connecting to FRL units
•Flow rate up to 8270 l/min
•Energy saving: zero air bleeding during switching the handle
•Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
•With built-in silencer for EXH port as an option.

Body Size: 40
Thread: F (G)
Port Size: 04 (1/2)
Handle/Bonnet Material: A (Flame Resistant PBT)
Options: S (Built-in Silencer, EXH Port)
Semi-standard: None
Made to Order: None

Technical specifications


Attributes
TypeVHS
Type of couplingF (G)
Show UNSPSC/ECL@SS
£ 40.05 excl. VAT
/ Each
£ 48.06 incl. VAT
  • Delivery usually within ( 4 ) days