References
Festo:HEE-1/2-D-MIDI-230
Rubix:107A3931
Manufacturer :172946
EAN:4052568140694

Technical specifications
| Type | on-off valve |
|---|---|
| Volume flow rate | 3600 l/min |
| Type of coupling | g1/2, g1/4 |
Documents
Product details : FESTO 172946 ON/OFF VALVE HEE-1/2-D-MIDI-230
On-off valve HEE-1/2-D-MIDI-230 Used in conjunction with Service units. Design structure=Piston slide, Type of actuation=electrical, Sealing principle=soft, Exhaust-Air function=not throttleable, Manual override=detenting
Technical specifications
Attributes
| Logistic Weight | 695,75 g |
|---|---|
| Type | on-off valve |
| Volume flow rate | 3600 l/min |
| Type of coupling | g1/2, g1/4 |
Show UNSPSC/ECL@SS
£ 319.45 excl. VAT
/ Each
£ 383.34 incl. VAT
- Delivery usually within ( 16 ) days