HE On-off valve
Type | Shut-Off Valve |
---|---|
Volume flow rate | 1000 l/min |
Type of coupling | G |
Logistics dimensions (L x W x H) | 57x50x114 mm |
---|---|
Logistic Weight | 189,54 g |
Type | Shut-Off Valve |
Volume flow rate | 1000 l/min |
Type of coupling | G |
Connecting diameter (inch) | G 1/8 '' |
In stock: Next day delivery