SMC AS2051F-06T TAMPER RESIST FLOW CONTROLLER
Mechanical Valves / Hand Valves
See technical informationReferences
SMC:AS2051F-06T
Rubix:121A2531
Manufacturer :AS2051F-06T

Technical specifications
| Type of coupling | one-touch push-in fitting for hose outer diameter 6 mm |
|---|---|
| Type | smc as2051f-06t tamper resist flow controller |
Product details : SMC AS2051F-06T TAMPER RESIST FLOW CONTROLLER
The -FG series is compatible with applications that do not allow copper, and can also be used in environments where flushing with large amounts of water would damage standard flow regulators, such as in packaging applications or in the food industry. This series was designed to provide maximum control by increasing the number of turns of the adjustment screw to up to 10. The housing and adjuster are made of highly impact-resistant white resin to ensure a clean appearance. This series also includes SMC quick couplings, available for tube outer diameters of 4 to 12 mm.
VR51, Two Hand Control Valve
Strengths
They are resistant to corrosion.
Technical specifications
Attributes
| Type of coupling | one-touch push-in fitting for hose outer diameter 6 mm |
|---|---|
| Type | smc as2051f-06t tamper resist flow controller |
| Material | pbt; brass (electroless nickel-plated) |
| Flow | 25200 l/h |
| Max. service pressure | 10 bar |
| Series | as*1f-t |
Show UNSPSC/ECL@SS
£ 14.10 excl. VAT
/ Each
£ 16.92 incl. VAT
- Delivery usually within ( 21 ) days