References
SMC:AS2001F-06T
Rubix:120A5756
EAN:3618035546225

Product details : SMC AS2001F-06T SPEED CONTROLLER
Series AS tamper proof and screw driver adjustment series speed controllers are available in elbow, universal or in-line models. Both the screw driver and tamper proof types prevent inadvertent operation but the tamper proof type offers extra protection by requiring a special tool for adjustments. Series AS is suitable for use in clean rooms where dust from discoloration and rusting of copper materials is unacceptable.
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 200 (1/8 Basis)
Applicable Tubing: Ø6
Option: None
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 200 (1/8 Basis)
Applicable Tubing: Ø6
Option: None
Technical specifications
Attributes
| Type of coupling | gas 1/8' external thread |
|---|---|
| Type | flow regulator series as1000/2000 |
Show UNSPSC/ECL@SS
£ 12.66 excl. VAT
/ Each
£ 15.19 incl. VAT
- Delivery usually within ( 4 ) days