PARKER PARKRIMP-FITTING 10C48-16-8


Medium Pressure Parkrimp No-Skive Fittings - 48 Series

References
parker hannifin:10C48-16-8
rubix:155A9300
brand logo
brand logo
Technical specifications
TypeNo-Skive Fitting
See all Specifications

Product details : PARKER PARKRIMP-FITTING 10C48-16-8


Parker's Parkrimp No-Skive medium pressure fittings 48 series are permanent, crimp style hydraulic fittings that allow a quick assembly with our family of Parkrimp crimpers. Assembly of No-Skive hose and fittings does not require removal of the outer cover of the hose. This eliminates premature hydraulic hose failure caused by skiving too long or short. 48 series fittings have chromium-6-free plating and are used with Parker wire braided hydraulic hoses such as Global Core with standard, tough or super tough cover, Elite No-Skive with standard, tough or super tough cover, No-Skive Compact water cleaning hoses, No-Skive Compact Rail Hoses with fire retardant cover, hydraulic hoses according EN 853 1SN / SAE 100R1AT, EN 853 2SN / SAE100R2AT, suction and return hoses according SAE 100R4, and a lot more.
Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.

Markets:
· Construction Equipment
· Injection Moulding
· Transportation
· Forestry and Agriculture
· Materials Handling
· Pulp and Paper  

Features / Benefits:
·  Matched hose und fitting system guarantees an approved and safe combination
  and the highest quality and safety combined with the longest service life of the final
  product to the end-users.  
· No-Skive technology offers the easiest and most efficient and safe production
  process to the assemblers.

Applications:
· All construction equipment machines
· Large injection moulding machines   
· Agriculture and forestry machines  
· Container handling machines
· High pressure cleaners
· Paper machines

Parker Parkrimp medium pressure fittings - 48 series are compatible with the following hoses:
· 301SN, 301TC
· 304
· 387, 387TC and 387ST
· 421SN, 421RH
· 426 and 436
· 441 and 441RH
· 451TC
· 461LT
· 462, 462CLF, 462TC and 462ST
· 471TC
· 477 and 477ST
· 487, 487TC and 487ST
· 493
· 811
Application: Hydraulics
Body Material: Steel
Brand: Parker
Coating: Chromium 6 Free-plated
Configuration: Hose to Port
Connection 1 Size: 12.7 mm Hose I.D., 1/2 inch Hose I.D., -8 (Size)
Connection 1 Type: Hose
Connection 2 Size: M24x1.5 mm Thread
Connection 2 Type: Female, Metric S, Swivel, 24° Cone (with O-Ring)
Connection 2 Type: Female Metric S - Swivel (24° Cone with O-Ring)
Connection Length: 49 mm (see drawing legend B)
Division: Polymer Hose Division Europe
Drop Length: 23 mm (see drawing legend E)
Fitting Length: 72 mm (see drawing legend A)
For Fluid Type: Hydraulic Fluids, Mineral Hydraulic Oil, Coolants (Water-Glycol), Air, Water
Hex Size: 30 mm (see drawing legend W)
Hose Inside Diameter: -8
Industry: Industrial Manufacturing Equipment, Off-road Machinery, Transportation
Maximum Operating Pressure: 420, 42.0
Port Size: 16 mm
Port Type: DKOS
Product Style: -
Product Type: Hose Fittings
Shape: Elbow 45°
Specifications Met: ISO 12151-2-SWE 45°-S
Technology: Fluid & Gas Handling
Tube Outside Diameter: 16

Technical specifications


Attributes
TypeNo-Skive Fitting
MaterialSteel
Execution10C48
Exterior tube diameter16 mm
Threading diameter24 mm
Type of fluidWater
Length72 mm
Show UNSPSC/ECL@SS
£ 13.26 excl. VAT
/ Each
£ 15.91 incl. VAT
  • Usually arrives within 14 working days