LEGRIS BARBED FITTING 0132 22 69


Quick-Acting Barbed Fitting With Brass Female Compression Fitting

References
parker legris:0132 22 69
rubix:113A5778
ean:0820099116631
0132 - QUICK-ACTING BARBED FITTING WITH BRASS COM.FITTING
brand logo

Product details : LEGRIS BARBED FITTING 0132 22 69


This range of fittings is designed to meet the requirements of the automotive and robotics industries, provides optimum CNOMO manufacturing quality, simple installation, reliable operation and a long service life.

Features/Benefits:

- Perfect for Self-Fastening NBR Hose

• Quick and simple to install
• Compatible with the Parker Legris range of brass compression fittings
• Mechanical properties proven for use in industrial robotic installations
• Spark-resistant

- Ergonomic and Time-Saving

• Fitting does not require lubrication or clamping, reducing assembly time
• Visual stop confirms installation is correct and improves operating safety
• Removal by cutting the tube
• The fitting can be re-used if necessary

Markets:

• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools

Applications:

• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications

Technologies:

Brass fittings for a quick connection of self-fastening hose to a female port.

Technical Characteristics:

• Fluids: Coolants, compressed air
• Materials: brass, engineering polymer, silicone free
• Pressure: 0 to 16 bar
• Temperature:
0°C to +100°C (water)
-20°C to 70°C (air)

Regulations:

• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• CNOMO: E07.21.115N

Application: Pneumatics, Cooling, Automotive Process, Lubrication, Fluid Transmission, Packaging, Industrial Machinery
Body Material: Brass
Connection Thread Size: 22 mm
Division: Low Pressure Connectors Europe Division
For Fluid Type: Coolants, Compressed Air
Materials Of Construction: Brass (Nut)
Maximum Operating Pressure: 16
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Product Type: Self-Fastening Barb Connectors for NBR Hose
Quantity Per Box: 5
Shape: Self-fastening Barb Connector for Brass Compression Fitting
Specifications Met: RoHS DI: 2002/95/EC, RoHS 2011/65/EC, PED DI: 97/23/EC, REACH DI: 1907/2006, CNOMO E07.21.115N
Tube Inside Diameter: 19.1 mm
Tube Outside Diameter: 27 mm (O.D.)
Weight: 0.128

Technical specifications


Attributes
Logistic Weight128 g
Package weight680 g
Exterior tube diameter36 mm
60 mm
90 mm
Show UNSPSC/ECL@SS
£ 15.82 excl. VAT
/ Each
£ 18.98 incl. VAT
  • Usually arrives within 14 working days