Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 16G25FDHORX
GATES MEGACRIMP COUPLING 16G25FDHORX
DIN 24° FDHORX
References
gates:
16G25FDHORX
rubix:
132A8719
manufacturer :
7100-19321-5
ean:
5412571534436
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16G25FDHORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
595
g
Type
MEGACRIMP®
Execution
FDHORX
Exterior tube diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.14
excl. VAT
/
Each
£
25.37
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS BANJO FITTING 3524-00-10
LEGRIS MULTICONNECTOR 3321-04-00-07
PARKER PARKRIMP-FITTING 1CA46-28-16
LEGRIS BANJO FITTING 3539 06 10
PARKER PARKRIMP-FITTING 1C948-6-4
PARKER PARKRIMP-FITTING 19148-6-6
LEGRIS BANJO FITTING 3538 04 10
GATES MEGACRIMP HOSE COUPLING 4G4FFORX90M
GATES MEGACRIMP COUPLING 16G25FDHORX45
GATES MEGACRIMP COUPLING 20G35FDLORX
PARKER PARKRIMP S SER STR 1C948-16-6
PARKER 1C946-16-8 PRESSURE FITTING
GATES MEGACRIMP COUPLING 16GS25FDHORX90
PARKER PARKRIMP-FITTING 11948-12-12
PARKER 1B248-8-8 HOSE END FITTING