"REGATTA TRJ500S PRO CARGO TROUSERS NAVY 32"" S"


Men's Cargo Work Trousers

References
regatta:TRJ500-NV-32S
rubix:236A6854
ean:5057538108949
brand logo
brand logo
Technical specifications
ColourNavy
Size32S
Main materialPolyester
See all Specifications

Product details : "REGATTA TRJ500S PRO CARGO TROUSERS NAVY 32"" S"


Water repellent coating. Reinforced seams with triple stitching. Zip fly opening with metal shank button. 8 pockets: 2 front pockets, 2 back pockets, 1 side leg cargo pocket with button fasten, 1 ruler pocket and 2 knee pad pockets. Belt loops. D-ring attachment. Hammer Loop. Part-elasticated waist. This product has no external logo branding. Hardwearing polycotton fabric. 65% polyester 35% cotton.

Technical specifications


Attributes
ColourNavy
Size32S
Main materialPolyester
Material65% Polyester, 35% Cotton
Show UNSPSC/ECL@SS
£ 19.76 excl. VAT
/ Each
£ 23.71 incl. VAT
  • Usually arrives within 14 working days