"REGATTA TRJ500L PRO CARGO TROUSERS NAVY 38"" T"


Men's Cargo Work Trousers

References
regatta:TRJ500-NV-38T
rubix:236A6866
ean:5057538109373
brand logo
brand logo
Technical specifications
Colournavy
Size38t
Main materialpolyester
See all Specifications

Product details : "REGATTA TRJ500L PRO CARGO TROUSERS NAVY 38"" T"


Water repellent coating. Reinforced seams with triple stitching. Zip fly opening with metal shank button. 8 pockets: 2 front pockets, 2 back pockets, 1 side leg cargo pocket with button fasten, 1 ruler pocket and 2 knee pad pockets. Belt loops. D-ring attachment. Hammer Loop. Part-elasticated waist. This product has no external logo branding. Hardwearing polycotton fabric. 65% polyester 35% cotton.

Technical specifications


Attributes
Colournavy
Size38t
Main materialpolyester
Material65% polyester, 35% cotton
Show UNSPSC/ECL@SS
£ 19.76 excl. VAT
/ Each
£ 23.71 incl. VAT
  • Usually arrives within 14 working days