Merlett
Filter Options
Categories
hose & pipes (8)
pneumatics (1)
1Brand
merlett
(9)
6 Product(s) with 9 variant(s):
MERLETT 913040-45X55 45MM HNA ARMOUR VIN 9130400450000
- merlett:913040-45X55
- rubix:131A5545
- manufacturer :9130400450000
- Usually arrives within 14 working days
- Inner diameter:45 mm
- Max. service pressure:3 bar
£ 22.69 excl. VAT
/ Metre
MERLETT 913044-50X63,5 CLEAR HELIX HOSE 9130440500000
- merlett:913044-50X63,5
- rubix:128A6343
- manufacturer :9130440500000
- Usually arrives within 14 working days
- Inner diameter:50 mm
- Max. service pressure:14 bar
£ 722.18 excl. VAT
/ Each
MERLETT 913055-63X68 SUPERFLEX PUR 63MM 9130550630000
- merlett:913055-63X68
- rubix:128A6347
- manufacturer :9130550630000
- Usually arrives within 14 working days
- Inner diameter:64 mm
- Length:30 m
£ 13.23 excl. VAT
/ Metre
CONTINENTAL 6600399607 OREGON DUCTING HOSE 90MM
- merlett:911010-90X100,2
- rubix:132A6844
- manufacturer :6600399607
- Usually arrives within 14 working days
- Inner diameter:90 mm
- Max. service pressure:0.2 bar
£ 36.84 excl. VAT
/ Metre
MERLETT 9150203889200 REINFORCED HOSE 42MM I/D X 38MM I/D X 30 METRE
- merlett:9150203889200
- rubix:80260693
- manufacturer :9150203889200
- Usually arrives within 14 working days
- Inner diameter:38 mm
- Outer diameter:40 mm
- Material:pvc
£ 295.81 excl. VAT
/ Each
MERLETT 1.25 OREGAN HOSE 9110100320000
- merlett:9110100320000
- rubix:127A2848
- manufacturer :9110100320000
- Usually arrives within 14 working days
£ 8.24 excl. VAT
/ Each






