References
Merlett:913055-63X68
Rubix:128A6347
Manufacturer :9130550630000

Product details : MERLETT 913055-63X68 SUPERFLEX PUR 63MM 9130550630000
POLYURETHANE (PU) hose with copper-plated steel spiral, for suction and transport of dusts, chips and abrasive material.
Technical specifications
Attributes
| Inner diameter | 64 mm |
|---|---|
| Length | 30 m |
| Colour | colourless |
| Bend radius | 12 mm |
Show UNSPSC/ECL@SS
£ 13.23 excl. VAT
/ Metre
£ 15.88 incl. VAT
- Usually arrives within 14 working days
