References
Merlett:911010-90X100,2
Rubix:132A6844
Manufacturer :6600399607

Product details : CONTINENTAL 6600399607 OREGON DUCTING HOSE 90MM
PVC Suction Hose with hard PVC coil, suitable for suction of air, vapours, dust, textile fibres and ventilation. Self-extinguishing conform UL 94 V2.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Max. service pressure | 0.2 bar |
| Application | suction and ducting of air, fumes, chips, dust, textile filaments and ventilation |
| Length | 30 m |
| Bend radius | 14 mm |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 36.84 excl. VAT
/ Metre
£ 44.21 incl. VAT
- Usually arrives within 14 working days
