MERLETT 913040-45X55 45MM HNA ARMOUR VIN 9130400450000
Suction/pressure hose ARMORVIN HNA
See technical informationReferences
Merlett:913040-45X55
Rubix:131A5545
Manufacturer :9130400450000

Product details : MERLETT 913040-45X55 45MM HNA ARMOUR VIN 9130400450000
Soft PVC suction/pressure hose with enclosed galvanized steel coil, suitable for liquid food products.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Max. service pressure | 3 bar |
| Min. temperature | -5 °C |
| Max. temperature | 65 °C |
| Interior diameter (inch) | 1,3/4 '' |
| Exterior diameter (inch) | 2,3/16 '' |
| Length | 30 m |
| Outer diameter | 55 mm |
| Material thickness | 5 mm |
| Bend radius | 15 mm |
| No-burst pressure | 9 bar |
Show UNSPSC/ECL@SS
£ 22.69 excl. VAT
/ Metre
£ 27.23 incl. VAT
- Usually arrives within 14 working days
