References
Merlett:913044-50X63,5
Rubix:128A6343
Manufacturer :9130440500000

Product details : MERLETT 913044-50X63,5 CLEAR HELIX HOSE 9130440500000
Two-layer plasticized PVC hose with embedded galvanised steel spiral with polyester yarn reinforcement, for suction and delivery of food liquids.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Max. service pressure | 14 bar |
| Min. temperature | -5 °C |
| Max. temperature | 65 °C |
| Interior diameter (inch) | 1,15/16 '' |
| Exterior diameter (inch) | 2,1/2 '' |
| Length | 30 m |
| Outer diameter | 63.5 mm |
| Material thickness | 6.5 mm |
| Bend radius | 11 mm |
| No-burst pressure | 42 bar |
Show UNSPSC/ECL@SS
£ 722.18 excl. VAT
/ Each
£ 866.62 incl. VAT
- Usually arrives within 14 working days
