MERLETT 9150203889200 REINFORCED HOSE 42MM I/D X 38MM I/D X 30 METRE

Soft PVC Hose

See technical information

References

Merlett:9150203889200
Rubix:80260693
Manufacturer :9150203889200
brand logo

Technical specifications

Inner diameter38 mm
Outer diameter40 mm
Materialpvc
See all Specifications

Product details : MERLETT 9150203889200 REINFORCED HOSE 42MM I/D X 38MM I/D X 30 METRE


Soft PVC hose with polyester yarn reinforcement, for the delivery of cooling liquids, chemical solutions, foodstuffs and compressed air
Soft PVC Hose 38 mm x 3 m

Technical specifications


Attributes
Inner diameter38 mm
Outer diameter40 mm
Materialpvc
Reel length30 m
Min. temperature-5 °C
Max. temperature90 °C
£ 295.81 excl. VAT
/ Each
£ 354.97 incl. VAT
  • Usually arrives within 14 working days