ORN 2800 MERLIN TRADESMAN TROUSER NAVY 36S


MERLIN 2800 TROUSERS BLACK

References
orn:2800-15 MER LIN NVY 36S
rubix:2526503
ean:5055748759517
brand logo
brand logo
Technical specifications
Colournavy
Size36s
Main materialpolyester
See all Specifications

Product details : ORN 2800 MERLIN TRADESMAN TROUSER NAVY 36S


The ORN Clothing Merlin 2800 Tradesman is a hard wearing multi pocket trouser with triple stitching on all main seams and extra strong lining in the pockets.

Strengths

•A multi-functional hard wearing tradesman trouser
•Triple stitching on all main seams
•Multiple pockets with extra strong lining, including two front, two rear and combat leg
•and rule pockets
•Part elasticated waistband for comfort
•High Quality pocket liners for durability
•Heavy duty non-scratch fixing stud on waistband
•Brass YKK Zip
•Functional D-Ring
•External kneepad pocket
•Leg lengths - S (29"), R (32"), T (35)

Technical specifications


Attributes
Colournavy
Size36s
Main materialpolyester
Material65% polyester;35% cotton
Show UNSPSC/ECL@SS
£ 29.13 excl. VAT
/ Each
£ 34.96 incl. VAT
  • In stock: Next day delivery