References
Orn:2080-BLK-38
Rubix:266A7519
EAN:5055748767543

Product details : ORN 2080 MERLIN TRADESMAN SHORTS BLACK 38
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 38 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester / 35% cotton |
| Grammage | 245 g/m² |
Show UNSPSC/ECL@SS
£ 20.68 excl. VAT
/ Each
£ 24.82 incl. VAT
- In stock: Next day delivery
Size
38
