ORN 2800 MERLIN TRADESMAN TROUSER NAVY 30T

Merlin Tradesman Trouser

See technical informationSee documents
References
Orn:2800-15 MER LIN NVY 30T
Rubix:2526526
EAN:5055748759647
brand logo
Technical specifications
Colournavy
Size30
Main materialpolyester
See all Specifications
Documents

Product details : ORN 2800 MERLIN TRADESMAN TROUSER NAVY 30T


A multi-functional hard wearing tradesman trouser. Triple stitching on all main seams. Multiple pockets with extra strong lining including two front, two rear and combat leg and rule pockets. Part elasticated waistband for comfort. High quality pocket liners for durability. Heavy duty non-scratch fixing stud on waistband. Brass YKK zip • Functional D-Ring. External kneepad pocket. Versatile hanging pockets that can be tucked away for comfort and a superior image
Merlin Tradesman Trouser Navy Size 30

Technical specifications


Attributes
Colournavy
Size30
Main materialpolyester
Secondary colourno secondary color
Knee pad pocketyes
Grammage245 g/m²
Material65% polyester;35% cotton
Show UNSPSC/ECL@SS
£ 31.99 excl. VAT
/ Each
£ 38.39 incl. VAT
  • Delivery usually within ( 3 ) days

Size

30
Select variants (13)