ORN 2800 MERLIN TRADESMAN TROUSER NAVY 34R

Merlin Tradesman Trouser

See technical information
References
Orn:2800-15 MER LIN NVY 34R
Rubix:2526515
EAN:5055748759586
brand logo
Technical specifications
Colournavy
Size34
Main materialpolyester
See all Specifications

Product details : ORN 2800 MERLIN TRADESMAN TROUSER NAVY 34R


A multi-functional hard wearing tradesman trouser. Triple stitching on all main seams. Multiple pockets with extra strong lining including two front, two rear and combat leg and rule pockets. Part elasticated waistband for comfort. High quality pocket liners for durability. Heavy duty non-scratch fixing stud on waistband. Brass YKK zip • Functional D-Ring. External kneepad pocket. Versatile hanging pockets that can be tucked away for comfort and a superior image

Technical specifications


Attributes
Colournavy
Size34
Main materialpolyester
Secondary colourno secondary color
Material65% polyester;35% cotton
Show UNSPSC/ECL@SS
£ 31.99 excl. VAT
/ Each
£ 38.39 incl. VAT
  • In stock: Next day delivery

Size

34
Select variants (13)