ORN 2800 MERLIN TRADESMAN TROUSER BLACK 30R

Merlin Tradesman Trousers

See technical informationSee documents
References
Orn:2800-15 MERLIN BLK 30R
Rubix:2526474
EAN:5055748759081
brand logo
Technical specifications
Colourblack
Size30
Main materialpolyester
See all Specifications
Documents

Product details : ORN 2800 MERLIN TRADESMAN TROUSER BLACK 30R


A multi-functional hard wearing tradesman trouser. Triple stitching on all main seams. Multiple pockets with extra strong lining including two front, two rear and combat leg and rule pockets. Part elasticated waistband for comfort. High quality pocket liners for durability. Heavy duty non-scratch fixing stud on waistband. Brass YKK zip • Functional D-Ring. External kneepad pocket. Versatile hanging pockets that can be tucked away for comfort and a superior image

Technical specifications


Attributes
Colourblack
Size30
Main materialpolyester
Secondary colourno secondary color
Knee pad pocketyes
Grammage245 g/m²
Material65% polyester;35% cotton
Show UNSPSC/ECL@SS
£ 31.99 excl. VAT
/ Each
£ 38.39 incl. VAT
  • In stock: Next day delivery

Size

30
Select variants (26)