LEGRIS LF3600 BRASS FITTING 3600-08-00


Metal Cartridges

References
parker legris:3600 08 00
rubix:116A2082
ean:0820099273686
3600 - CARTRIDGE
brand logo

Product details : LEGRIS LF3600 BRASS FITTING 3600-08-00


For full compatibility with many fluids and severe conditions (+150°C), Parker Legris has developed two types of patented cartridges. Using our metal cartridges allows for optimisation of installation configurations and for the FTL, the possibility of removal.

Features/Benefits:

- LF Cartridges, LF 3600, LF 3800, LF 3900

• All the advantages of the LF 3600, LF 3800 and LF 3900 fittings applied to cartridge technology
• All-metal product to provide the greatest mechanical strength and chemical resistance
• Resistant at high temperatures (+150°C)
• Can be installed in either polymer or metal housings

- FTL Cartridge

• Possibility to have several tubing diameters in the same cavity
• Visible retention and sealing system, can be disassembled using the dedicated tool

Markets:

• Factory Automation
• Vehicle Assembly Facilities
• Food and Beverage
• Semiconductor
• Packaging Machinery
• Refrigeration

Applications:

• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vacuum Applications

Technologies:

• Chemical resistance
• Mechanical strength
• Sealing system
• Metal cartridge
• Cartridge technology
• Metal cartridges

Technical Characteristics:

LF Cartridges
• Fluids: Compressed Air, grease, lubricant, water ...
• Materials: Nickel-plated brass, FKM, stainless steel 303, stainless steel 316L
• Pressure: Vacuum to 30 bar
• Temperature: -20°C to +150°C
FTL Cartridge
• Fluids: Compressed Air
• Materials: Technical polymer, brass, stainless steel, NBR
• Pressure: Vacuum to 16 bar
• Temperature: -25°C to +80°C

Regulations:

LF Cartridges
• DI: 97/23/CE (PED)
• RG: 21CFR (FDA)
• RG: 1935/2004/CE (minimum flow 0.02 l/hr)
• DI: 2011/65/CE (RoHS)
• USDA NSF H1: grease
• ASTM B733-04: self-catalytic nickel coating
• DI: 94/9/CE (ATEX)
FTL Cartridge
• DI: 97/23/CE (PED)
• DI: 2011/65/CE (RoHS)

Product Types:

• One-Piece Cartridge
• Cartridge
• Disconnection Tool
Application: Automotive Process, Pneumatics, Semiconductor, Refrigeration, Packaging, Vacuum, Robotics
Body Material: Brass, FDA Chemical Nickel-plated
Connection 2 Tube Outside Diameter: 8 mm (O.D.)
Division: Low Pressure Connectors Europe Division
For Fluid Type: Industrial Fluids for LF Cartridges. See Corresponding Chapters., Air (Compressed Air) for TL Cartridge.
Maximum Operating Pressure: 30
Maximum Operating Temperature: 150
Minimum Operating Temperature: -20
Product Type: Metal Cartridges for Fluids and Gases
Quantity Per Box: 10
Seal Material: FKM
Shape: Cartridge
Specifications Met: FDA 21 CFR, EC RG: 1935/2004 (minimum flow 0.02 l/hr), RoHS 2011/65/EC, USDA NSF H1 (Grease), ASTM B733-04: Self-catalytic Nickel Coating, ATEX DI: 94/9/EC, PED DI: 97/23/CE (TL), PED DI: 97/23/CE (LF 3600, LF 3800, LF 3900)
Vacuum Pressure Rating: 755
Weight: 0.012

Technical specifications


Attributes
Logistic Weight12 g
Package weight137 g
30 mm
60 mm
Show UNSPSC/ECL@SS
£ 3.10 excl. VAT
/ Each
£ 3.72 incl. VAT
  • Usually arrives within 14 working days