References
Festo:MK-6
Rubix:392A3127
Manufacturer :2204

Product details : FESTO 2204 FLEXIBLE METAL CONDUIT
Flexible metal conduit MK-6 2204
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 12.7 mm |
| Colour | silver |
| Material | galvanized steel |
| Reel length | 50 m |
| Min. temperature | -20 °C |
| Max. temperature | 100 °C |
| Wall Thickness | 1.35 mm |
Show UNSPSC/ECL@SS
£ 5.37 excl. VAT
/ Each
£ 6.44 incl. VAT
- Delivery usually within ( 16 ) days