MECALINE 867035 COMPRESSED AIR HOSE MM 10 1M
PVC COMPRESSED AIR HOSE
See technical informationSee documentsReferences
Superseded Ref:853619
Mecaline:867035
Rubix:208A5006
EAN:3660338210709

Documents
Product details : MECALINE 867035 COMPRESSED AIR HOSE MM 10 1M
PVC hose with excellent flexibility for the compressed air supply. Max working pressure 20 Bar. Temperature range: -20°C...+60°C.
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 15.5 mm |
| Colour | blue |
| Material | pvc |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 31.75 excl. VAT
/ 25 pieces
£ 38.10 incl. VAT
- In stock: Next day delivery
