MECALINE CALIBRATED TUBE POLYURETHANE 10X7MM 25 MTR BOX BLUE 785588


POLYURETHANE TUBING (PU)

References
mecaline:785588
rubix:216A1173
ean:3660338032417
CALIBRATED TUBES POLYURETHANE 10X6.5
brand logo
Technical specifications
Inner diameter7 mm
Outer diameter10 mm
Reel length25 m
See all Specifications

Product details : MECALINE CALIBRATED TUBE POLYURETHANE 10X7MM 25 MTR BOX BLUE 785588


MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.

Technical specifications


Attributes
Inner diameter7 mm
Outer diameter10 mm
Reel length25 m
ColourBlue
MaterialPU
Max. service pressure12 bar
Show UNSPSC/ECL@SS
£ 72.79 excl. VAT
/ Each
£ 87.35 incl. VAT
  • In stock: Next day delivery