AMBERSIL 20383-AA ACRYLIC MARKER PEN ORANGE

Acrylic Paint Marker Pen

See technical informationSee documents

References

Ambersil:20383-AA
Rubix:2518406
brand logo

Technical specifications

Colourorange
Tip size3 mm

Documents

Product details : AMBERSIL 20383-AA ACRYLIC MARKER PEN ORANGE


Tenacious resin binds paint to the surface effectively eliminating the problems associated with accidental rub off and abrasion. Can write through water/moisture and will not wash off with water/rain.

Strengths

Fast drying.

Applications

Can be used for metal working/fabrication, electrical installations, civil engineering, steel stock identification, batch number marking and more.

Technical specifications


Attributes
Colourorange
Tip size3 mm
£ 6.30 excl. VAT
/ Each
£ 7.56 incl. VAT
  • In stock: Next day delivery

Colour