EDDING 8404 AEROSPACE MARKER BLACK

e-8404 Aerospace marker bullet

See technical informationSee documents

References

Edding:8404 AEROSPACE MARKER BLACK
Rubix:88784925
Manufacturer :4-8404001
EAN:4004764099375
brand logo

Technical specifications

Colourblack
Tip typeround
Type of markingpermanent
See all Specifications

Documents

Product details : EDDING 8404 AEROSPACE MARKER BLACK


The edding 8404 Aerospace Marker is engineered for precision and safety in demanding sectors such as aerospace, automotive, and metal production. Featuring an extra-fine 0.75 mm nib, it delivers sharp, permanent lines on nearly all materials — including metal, plastic, and rubber — while its low-corrosion, low-halogen ink ensures compatibility with sensitive components and surfaces.

Extra-Fine Precision: 0.75 mm nib for detailed, controlled marking
Safe for Sensitive Materials: Low-corrosion, water-based pigment ink with no added xylene or toluene
Highly Durable: Waterproof, smudge-proof, lightfast, and resistant to solvents and paints
Industrial-Grade Design: Wear-resistant ink and robust barrel for reliable use in production environments
Smart Features: Includes clip, repositionable cap, and roll-stop to prevent movement on work surfaces

Ideal for marking components in aerospace, electronics, and precision manufacturing, the edding 8404 combines fine-line accuracy with industrial-grade durability.
Extra-fine 0.75 mm marker delivers precise, permanent marking on metal, plastic, rubber, and other surfaces. The low-corrosion, low-halogen ink is waterproof, smudge-proof, and resistant to solvents and paints—ensuring compatibility with sensitive components and surfaces. Quick-drying, lightfast, and xylene-free. Built for durability with a roll-stop and convenient clip.

Strengths

Special solution for permanent marking on almost all materials.
Low-corrosion, water-based ink making it ideal for precise marking in highly regulated industries such as aerospace, automotive and metal production.
Extra fine stroke of 0.75mm.
Resistant to many solvents and paints.
Practical clip prevents rolling away and can be secured on clothes and objects.
Ready to use.
Nib will not scratch the surface if, for example, circuit boards or sensitive materials are being written on.
High-quality brand product, made in Germany.

Applications

Aluminium/Stainless steel (V2A), Metal/Steel/Iron, Plastic, Rubber

Technical specifications


Attributes
Colourblack
Tip typeround
Type of markingpermanent
Tip size0.75 mm
£ 2.67 excl. VAT
/ Each
£ 3.20 incl. VAT
  • Usually arrives within 14 working days