References
SMC:MXQB-CS12
Rubix:392A8755

Documents
Product details : SMC MXQB-CS12 BOLT
Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
Strengths
Séries compatibles : MXQ.
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Type | linear motion element mxqb-cs12 |
Show UNSPSC/ECL@SS
£ 56.40 excl. VAT
/ Each
£ 67.68 incl. VAT
- Usually arrives within 14 working days