SMC MGJ6-11 MINIATURE GUIDE ROD CYLINDER
MGJ, Miniature Guide Rod Cylinder
See technical informationSee documentsReferences
SMC:MGJ6-11
Rubix:393A6855
Manufacturer :MGJ6-11

Technical specifications
| Cylinder diameter | 6 mm |
|---|---|
| Cylinder stroke | 11 mm |
| Type | miniature guide rod cylinder |
Documents
Product details : SMC MGJ6-11 MINIATURE GUIDE ROD CYLINDER
Miniature guide rod Cylinder
Bore sizes (mm): 6, 10
Strokes up to 20 mm.
Technical specifications
Attributes
| Cylinder diameter | 6 mm |
|---|---|
| Cylinder stroke | 11 mm |
| Type | miniature guide rod cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 144.85 excl. VAT
/ Each
£ 173.82 incl. VAT
- Usually arrives within 14 working days