SMC MGJ6-3 MINIATURE GUIDE ROD CYLINDER
MGJ, Miniature Guide Rod Cylinder
See technical informationSee documentsReferences
SMC:MGJ6-3
Rubix:393A6867
Manufacturer :MGJ6-3

Technical specifications
| Cylinder diameter | 6 mm |
|---|---|
| Cylinder stroke | 3 mm |
| Type | miniature guide rod cylinder |
Documents
Product details : SMC MGJ6-3 MINIATURE GUIDE ROD CYLINDER
Miniature guide rod Cylinder
Bore sizes (mm): 6, 10
Strokes up to 20 mm.
Technical specifications
Attributes
| Cylinder diameter | 6 mm |
|---|---|
| Cylinder stroke | 3 mm |
| Type | miniature guide rod cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 139.44 excl. VAT
/ Each
£ 167.33 incl. VAT
- Usually arrives within 14 working days