SMC MGPA20TF-100AZ COMPACT GUIDE CYLINDER AIR CUSHION
MGP-AZ, Compact Guide Cylinder, Air Cushion
See technical informationSee documentsReferences
SMC:MGPA20TF-100AZ
Rubix:393A0685
Manufacturer :MGPA20TF-100AZ

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : SMC MGPA20TF-100AZ COMPACT GUIDE CYLINDER AIR CUSHION
Compact guide cylinder
Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 400 mm
Multiple mounting surfaces.
Strengths
With Air Cushion.
3 types of bearing can be selected: slide bearing, ball bushing and high precision ball bushing.
Compactness & Lightness
Bore size: 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes from 10 to 400mm (depending upon bore size)
Auto switches can be mounted on 2 surfaces.
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 397.01 excl. VAT
/ Each
£ 476.41 incl. VAT
- Delivery usually within ( 11 ) days