Compact Low Friction Cylinder
Type | Compact Low Friction Cylinder |
---|---|
Cylinder diameter | 16 mm |
Cylinder stroke | 50 mm |
Logistic Weight | 326 g |
---|---|
Type | Compact Low Friction Cylinder |
Cylinder diameter | 16 mm |
Cylinder stroke | 50 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days