Mini Free Mount Cylinder
Type | mini free mount cylinder |
---|---|
Cylinder diameter | 16 mm |
Cylinder stroke | 25 mm |
Logistics dimensions (L x W x H) | 62x30x21 mm |
---|---|
Logistic Weight | 65 g |
Type | mini free mount cylinder |
Cylinder diameter | 16 mm |
Cylinder stroke | 25 mm |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days