SMC MGPKAM12-75 COMPACT GUIDE CYLINDER
MGPK (ø12 to ø32), Compact Guide Cylinder
See technical informationSee documentsReferences
SMC:MGPKAM12-75
Rubix:393A0548
Manufacturer :MGPKAM12-75

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 75 mm |
Documents
Product details : SMC MGPKAM12-75 COMPACT GUIDE CYLINDER
Strengths
Bore sizes (mm): 12, 16, 20, 25, 32
Strokes up to 200 mm
Top and side ported available
4 types of mounting are possible: Top, bottom, T-slot bottom and rear mounting
Plate material is selectable: carbon steel or aluminium
Auto switches can be mounted on 2 surfaces.
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 75 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 183.55 excl. VAT
/ Each
£ 220.26 incl. VAT
- Delivery usually within ( 8 ) days