MGPK (ø40 to ø50), Compact Guide Cylinder
Type | compact guide cylinder |
---|---|
Cylinder diameter | 40 mm |
Cylinder stroke | 125 mm |
Type | compact guide cylinder |
---|---|
Cylinder diameter | 40 mm |
Cylinder stroke | 125 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days