References
Festo:MHA1-PR10-3-M3
Rubix:111A4049
Manufacturer :197206
EAN:4052568160272

Documents
Product details : FESTO 197206 MANIFOLD MHA1-PR10-3-M3
Manifold block MHA1-PR10-3-M3 for manifold block valves MHA1-...-HC/TC Max. number of valve Positions=10, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 96,81 g |
|---|---|
| Type | battery block |
| Execution | mha1 |
Show UNSPSC/ECL@SS
£ 83.71 excl. VAT
/ Each
£ 100.45 incl. VAT
- Delivery usually within ( 16 ) days