FESTO 533334 INSPECTION COVER AK-SUB-9/15-B


AK-SUB Viewing cover for electrical terminal

References
festo:AK-SUB-9/15-B
rubix:110A9565
manufacturer :533334
ean:4052568048242
brand logo
brand logo
Technical specifications
TypeViewing cover for electrical terminal
ExecutionAK-SUB

Product details : FESTO 533334 INSPECTION COVER AK-SUB-9/15-B


inspection cover AK-SUB-9/15-B For CPX bus nodes Corrosion resistance classification CRC=1, Relative Air humidity=non-condensing, Protection class=(* IP65, * IP67, * to IEC 60529, * in assembled condition), Ambient temperature=-5 - 50 °C, Product weight=20 g

Technical specifications


Attributes
TypeViewing cover for electrical terminal
ExecutionAK-SUB
Show UNSPSC/ECL@SS
£ 8.65 excl. VAT
/ Each
£ 10.38 incl. VAT
  • Delivery usually within ( 6 ) days