FESTO 197222 MANIFOLD MHA1-PR2-3-M3-PI


MHA1 Battery block

References
festo:MHA1-PR2-3-M3-PI
rubix:111A6838
manufacturer :197222
ean:4052568082109
MHA1-PR2-3-M3-PI Manifold block
brand logo
Technical specifications
TypeBattery block
ExecutionMHA1
See all Specifications

Product details : FESTO 197222 MANIFOLD MHA1-PR2-3-M3-PI


Manifold block MHA1-PR2-3-M3-PI with base plugs, for manifold block valves MHA1-...-PI Max. number of valve Positions=2, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight48,11Ā g
TypeBattery block
ExecutionMHA1
Show UNSPSC/ECL@SS
Ā£ 52.23 excl. VAT
/ Each
Ā£ 62.68 incl. VAT
  • Delivery usually within ( 16 ) days