References
Festo:MHA1-P10-2-M3-PI
Rubix:110A8859
Manufacturer :197231
EAN:4052568160371

Documents
Product details : FESTO 197231 MANIFOLD MHA1-P10-2-M3-PI
Manifold block MHA1-P10-2-M3-PI with base plugs, for manifold block valves MHA1-...-PI Max. number of valve Positions=10, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 106 g |
|---|---|
| Type | battery block |
| Execution | mha1 |
Show UNSPSC/ECL@SS
£ 123.23 excl. VAT
/ Each
£ 147.88 incl. VAT
- Delivery usually within ( 16 ) days