FESTO 197247 MANIFOLD MHA1-PR2-3-M3-PI-PCB


MHA1 Battery block

References
festo:MHA1-PR2-3-M3-PI-PCB
rubix:110A8873
manufacturer :197247
ean:4052568082192
MHA1-PR2-3-M3-PI-PCB Manifold block
brand logo
Technical specifications
Typebattery block
Executionmha1
See all Specifications

Product details : FESTO 197247 MANIFOLD MHA1-PR2-3-M3-PI-PCB


Manifold block MHA1-PR2-3-M3-PI-PCB for Mounting printed circuit boards of manifold block valves MHA1-...-PI Max. number of valve Positions=2, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2

Technical specifications


Attributes
Logistic Weight40,4Ā g
Typebattery block
Executionmha1
Show UNSPSC/ECL@SS
Ā£ 44.50 excl. VAT
/ Each
Ā£ 53.40 incl. VAT
  • Delivery usually within ( 26 ) days