FESTO 540444 SOLENOID VALVE MHA1-M1LH-3/2G-0,6-TC
MHA1 Directional valve
See technical informationSee documentsReferences
Festo:MHA1-M1LH-3/2G-0,6-TC
Rubix:109A6879
Manufacturer :540444
EAN:4052568090463

Technical specifications
| Type | application-specific directional control valve mha1, mhp3 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 540444 SOLENOID VALVE MHA1-M1LH-3/2G-0,6-TC
Solenoid valve MHA1-M1LH-3/2G-0,6-TC manifold block valve for individual and battery Mounting, particularly small design, with plug Connection at top. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=10 l/min, Operating pressure=0 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 21,88 g |
|---|---|
| Type | application-specific directional control valve mha1, mhp3 |
| Number of Ports | 3 |
| Volume flow rate | 10 l/min |
Show UNSPSC/ECL@SS
£ 35.32 excl. VAT
/ Each
£ 42.38 incl. VAT
- Delivery usually within ( 2 ) days