References
Festo:MOFH-3-M5
Rubix:110A1525
Manufacturer :4543
EAN:4052568008505

Technical specifications
| Type | solenoid valve additional programme |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 4543 SOLENOID VALVE MOFH-3-M5
Solenoid valve MOFH-3-M5 With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=3/2 open, monostable, Type of actuation=electrical, Standard nominal flow rate=46 l/min, Operating pressure=0 - 6,5 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x45x32 mm |
|---|---|
| Logistic Weight | 62 g |
| Type | solenoid valve additional programme |
| Number of Ports | 3 |
| Volume flow rate | 46 l/min |
Show UNSPSC/ECL@SS
£ 107.14 excl. VAT
/ Each
£ 128.57 incl. VAT
- Delivery usually within ( 11 ) days