References
Festo:EGSK-33-400-6P
Rubix:391A0754
Manufacturer :562775
EAN:4052568209834

Documents
Product details : FESTO 562775 ELECTRICAL SLIDE
Electrical slide EGSK-33-400-6P Working stroke=400 mm, Size=33, Reversing backlash=<= 20 µm, Spindle diameter=10 mm, Spindle pitch=6 mm/U
Electric slide EGSK-33-400-6P 562775
Technical specifications
Attributes
| Logistic Weight | 5660 g |
|---|---|
| Type | electric carriage |
| Execution | egsk |
Show UNSPSC/ECL@SS
£ 1,623.78 excl. VAT
/ Each
£ 1,948.54 incl. VAT
- Delivery usually within ( 2 ) days