FESTO 565515 SOLENOID VALVE MHJ10-S-2,5-QS-4-MF
MHJ quick switching valve
See technical informationSee documentsReferences
Festo:MHJ10-S-2,5-QS-4-MF
Rubix:109A6882
Manufacturer :565515
EAN:4052568100049

Documents
Product details : FESTO 565515 SOLENOID VALVE MHJ10-S-2,5-QS-4-MF
Solenoid valve MHJ10-S-2,5-QS-4-MF Valve function=2/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=100 l/min, Operating pressure=0,5 - 6 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 153x94x25 mm |
|---|---|
| Logistic Weight | 108 g |
| Type | high-speed switching valve mhj |
| Number of Ports | 2 |
| Volume flow rate | 100 l/min |
Show UNSPSC/ECL@SS
£ 75.83 excl. VAT
/ Each
£ 91.00 incl. VAT
- Delivery usually within ( 2 ) days