SMC MHZ2-40S PARALLEL AIR GRIPPER


MHZ2, Air Gripper, Parallel Type, Standard

References
smc:MHZ2-40S
rubix:133A2132
manufacturer :MHZ2-40S
brand logo
brand logo
Technical specifications
TypeMHZ2, Air Gripper, Parallel Type, Standard

Product details : SMC MHZ2-40S PARALLEL AIR GRIPPER


The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.

Strengths

Standard parallel type air gripper Bore sizes from 6 mm to 40 mm Double acting and Single acting available Auto switch capable Improved rigidity of guide rail

Technical specifications


Attributes
TypeMHZ2, Air Gripper, Parallel Type, Standard
Show UNSPSC/ECL@SS
£ 825.62 excl. VAT
/ Each
£ 990.74 incl. VAT
  • Delivery usually within ( 4 ) days